Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 1/2"-13, 8 ft, Nylon, 6/6, Plain Finish
Mfr # RTH-1213-96
Zoro # G2663796
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 8 ft
- Thread Length 8 ft
- Material Nylon
- Material Grade/Class 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RTH-1213-96
- Zoro # G2663796
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 8 ft |
Thread Length | 8 ft |
Dimensional Standards | IFI |
Length | 8 ft |
Description
Fully Threaded Rod, Material Grade/Class 6/6, Material Nylon, Finish Plain, Thread Size 1/2 In.-13, Overall Length 8 ft, Tensile Strength 12,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Natural, Maximum Temperature 185 Degrees F, Minimum Temperature -40 Degrees F, Number of Nuts Included 0, Resistance Properties Abrasion Resistant, Chemical Resistant, Vibration Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01061)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Yellow Finish, 100 PK (M38211.050.0001)
- ZORO SELECT #8-32 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 5 PK (MPB3432)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (K2028)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 8 ft, Nylon, 6/6, Plain Finish (3837516TR-8FT)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 8 ft, Nylon, 6/6, Plain Finish (3875010TR-8FT)
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 2 in, Stainless Steel, 316, Plain Finish, 10 PK (32538)
- ZORO SELECT Fully Threaded Rod, 10-32, 6 ft, Stainless Steel, 18-8, Plain Finish (88000)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45938)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.075.7200)
- MIDWEST FASTENER Fully Threaded Rod, 8-32, Grade 2, Zinc Plated Finish, 15 PK (76906)
- Zoro Select Fully-Threaded Rods & Studs