Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 1/2"-13, 12 in, Stainless Steel, 18-8, Plain Finish
Mfr # U51070.050.1200
Zoro # G3609742
original price:
$5.21
38% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 2A
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51070.050.1200
- Zoro # G3609742
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 12 in |
Dimensional Standards | ASME B18.31.3 |
Length | 1 ft |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Length 12 in, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America No, Manufacturer Location Globally Sourced, Material Fabrication Cold Forged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/2 SS PV (SNAPS-375-2500S)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK5 (M39140.100.0035)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0150)
- ZORO SELECT M2-0.40 x 25 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.020.0025)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.043.3600)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.037.2400)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.062.3600)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 12 ft, Steel, Grade 2, Zinc Plated Finish (LC.11200610.ZP.DAR)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.031.3600)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.025.3600)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/4"-16, Alloy Steel, Plain Finish (36719)
- Zoro Select Fully-Threaded Rods & Studs