Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 1/2"-13, 12 ft, Steel, Grade B7, Zinc and Yellow Plated Finish
Mfr # U22182.050.9999
Zoro # G3494425
product price: $62.35
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$62.35
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- Thread Coverage Fully
- Overall Length 12 ft
- Thread Length 12 ft
- Material Steel
- Thread Fit 2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U22182.050.9999
- Zoro # G3494425
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 12 ft |
Thread Length | 12 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 12 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Zinc Yellow, Thread Size 1/2 In.-13, Overall Length 12 ft, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Yellow, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Material Quality Standards ASTM A193
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, M10x1.50mmx50mm, PK5 (M51260.100.0050)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 2 ft, Steel, Grade 2, Zinc Plated Finish (20213)
- KERR LAKESIDE 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (87C300KCS)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (N04104.037.0175)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.200.1000)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 3 in, Steel, Grade B7, Black Oxide Finish, 100 PK (U22080.075.0300)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 4 PK (U22085.125.2125)
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Steel, Grade A, Plain Finish (U20200.100.2400)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Stainless Steel, 316, Plain Finish (44884)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.087.3600)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.625-4-50)
- Zoro Select Fully-Threaded Rods & Studs