Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, 1/2"-13, 12 ft, Steel, Grade A, Zinc Plated Finish
Mfr # U20300.050.9999
Zoro # G8547043
CAD Available
product price: $23.35
/ea
Sold in multiples of 4 for $93.40
$93.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U20300.050.9999
- Zoro # G8547043
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 12 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 12 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size 1/2 In.-13, Overall Length 12 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Color Silver, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Material Quality Standards Not Applicable, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 15 PK (71028)
- ZORO SELECT Button Spoke Screw Plug, 3/8 in Dia, Black, Plastic 100 PK (1302PK)
- GRK FASTENERS Wood Screw, #9, 3 in, 350 PK (10903)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M4 18-8 Stainless Steel, Matte Shot-Blasted Finish (20WP09)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.087.7200)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.050.3600)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Steel, Grade A, Zinc Plated Finish (U20300.075.9999)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.025.3600)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45694)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.01402006.BO.IAR)
- BSC PREFERRED High-Strength Steel Threaded Rod 7/16-20 Thread Size 4 Long (90322A263)
- Zoro Select Fully-Threaded Rods & Studs