Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, 1/2"-13, 12 ft, Steel, Grade 2, Hot Dipped Galvanized Finish
Mfr # 85118
Zoro # G3619506
CAD Available
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$30.59
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Coverage Fully
- Overall Length 12 ft
- Thread Length 12 ft
- Material Steel
- Thread Fit 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 85118
- Zoro # G3619506
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 12 ft |
Thread Length | 12 ft |
Length | 12 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Hot Dipped Galvanized, Thread Size 1/2 In.-13, Overall Length 12 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness B85 Min
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, 316 Stainless Steel, Plain, 5/8 in H, 10 PK (CPB272)
- SABERDRIVE Wood Screw, #7, 1-1/2 in, Bronze Steel Round Head Torx Drive, 145 PK (50326)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.375 in L, Steel Body, 200 PK (350606)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 6 in Length, 5 PK (U51050.050.0600)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (85148)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (85188)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (85168)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.112.3600)
- ZORO SELECT Fully Threaded Rod, 1"-12, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.100.3600)
- ZORO SELECT Fully Threaded Rod, 1"-12, 12 ft, Steel, Grade A, Black Oxide Finish (U20360.100.9999)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 2 ft, Steel, Grade 8, Plain Finish (2035572)
- Zoro Select Fully-Threaded Rods & Studs