Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 10-32, 6 ft, Stainless Steel, 316, Plain Finish
Mfr # U55067.019.7200
Zoro # G3023636
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Stainless Steel
- Material Grade/Class 316
- Thread Type Fine
- Tensile Strength 85,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55067.019.7200
- Zoro # G3023636
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 10-32 |
Overall Length | 6 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 6 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Stainless Steel |
Material Grade/Class | 316 |
Thread Type | Fine |
Tensile Strength | 85,000 psi |
Minimum Yield Strength | 30,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Plain |
Meets/Exceeds | ASME B18.31.3 |
Temp. Range | -58 Degrees to 302 Degrees F |
Rockwell Hardness | B80 Min |
Threaded Rod Finish | Plain |
Yield Strength | 45,000 psi |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Material Type | Stainless Steel |
Threaded Rod Thread Type | UNF |
Threaded Rod Material | 316 Stainless Steel |
Description
Fully Threaded Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size #10-32, Overall Length 6 ft, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.3, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 30,000 psi, Rockwell Hardness B80 Min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (25C125KCS)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1-1/4"-7, 12 in Shank, 2-3/16 in ID, Steel, Galvanized (N2012-12)
- AMERICAN SOCKETS 1/4-28X3/16 FINE SOCKET SET SCR CUP BLK OX (1503SSC)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1, PK100 (U07840.031.0100)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.03801606.BO.IAR)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 10 ft, Steel, Grade A, Plain Finish (U20200.075.8888)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 12 in, Steel, Grade 2, Plain Finish (57157)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.050.1200)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32496)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.013.3600)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45638)
- Zoro Select Fully-Threaded Rods & Studs