Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 10-32, 6 ft, Aluminum, Not Graded, Plain Finish
Mfr # AL.01003206.PL.DAR
Zoro # G3690495
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Thread Coverage Fully
- Thread Size 10-32
- Overall Length 6 ft
- Thread Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AL.01003206.PL.DAR
- Zoro # G3690495
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 10-32 |
Overall Length | 6 ft |
Thread Length | 6 ft |
Length | 6 ft |
Description
Fully Threaded Rod, Material Grade/Class Not Graded, Material Aluminum, Finish Clear Coat, Thread Size #10-32, Overall Length 6 ft, Tensile Strength 42,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Color Clear, Number of Nuts Included 0, Resistance Properties Corrosion Resistant, Nonmagnetic, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Advanced Corrosion Resistance Finish, 200 PK (2670)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 4 in L, 10 PK (822360G)
- AP PRODUCTS Lag Screw, #8, 1 in, Unslotted Drive (012-TR1000 W 8 X 1)
- ZORO SELECT Rivet Nut, M8-1.25 Thread Size, 190.65 mm Flange Dia., 28.95 mm L, Steel, 5 PK (CPB2-8125-7.1-5)
- ZORO SELECT Fully Threaded Rod, 1"-8, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.100.7200)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Steel, Grade 2, Plain Finish (21302)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 10 PK (U22085.100.1300)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32353)
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Stainless Steel, 316, Plain Finish (U55070.019.2400)
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (45541)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Steel, Grade B7, Black Oxide Finish (U22170.075.7200)
- Zoro Select Fully-Threaded Rods & Studs