Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 10-32, 3 ft, Stainless Steel, 316, Plain Finish
Mfr # U55067.019.3600
Zoro # G3023645
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Stainless Steel
- Material Grade/Class 316
- Thread Type Fine
- Tensile Strength 85,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55067.019.3600
- Zoro # G3023645
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 10-32 |
Overall Length | 3 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 3 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Stainless Steel |
Material Grade/Class | 316 |
Thread Type | Fine |
Tensile Strength | 85,000 psi |
Minimum Yield Strength | 30,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Plain |
Meets/Exceeds | ASME B18.31.3 |
Threaded Rod Finish | Plain |
Rockwell Hardness | B80 Min |
Temp. Range | -58 Degrees to 302 Degrees F |
Yield Strength | 45,000 psi |
Minimum Temperature | -58 Degrees F |
Material Type | Stainless Steel |
Maximum Temperature | 302 Degrees F |
Threaded Rod Material | 316 Stainless Steel |
Threaded Rod Thread Type | UNF |
Description
Fully Threaded Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size #10-32, Overall Length 3 ft, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.3, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 30,000 psi, Rockwell Hardness B80 Min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45989)
- ZORO SELECT Class 8.8, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M01071.180.0070)
- MTD Screw-Shoulder .62 (738-04290)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 10 PK (U51000.031.0400)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 3 ft, Stainless Steel, 316, Plain Finish (U55067.043.3600)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.125.2400)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.075.1200)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (56307)
- ZORO SELECT Fully Threaded Rod, 10-32, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.019.1200)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70870575-004BX)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.025.3600)
- Zoro Select Fully-Threaded Rods & Studs