Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 10-24, 6 ft, Stainless Steel, 316, Plain Finish
Mfr # U55070.019.7200
Zoro # G3023679
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 10-24
- Overall Length 6 ft
- Material Stainless Steel
- Material Grade/Class 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55070.019.7200
- Zoro # G3023679
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 10-24 |
Overall Length | 6 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 6 ft |
Description
Fully Threaded Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size #10-24, Overall Length 6 ft, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Color Black, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 30,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Short Lag Shield, 1" L, Alloy Steel 100 PK (04199)
- MIDWEST FASTENER 5/8"-18 x 5/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 3PK (38936)
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/8 in Length, 100 PK (U51566.006.0012)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 5 PK (U51000.075.0150)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Stainless Steel, 18-8, Plain Finish (10333)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.062.3600)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 10 PK (534342G1)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32515)
- ZORO SELECT Fully Threaded Rod, 2-1/2"-8, 25 in, Steel, Grade B7, Black Oxide Finish (U22080.250.2500)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 75 PK (U22080.062.0550)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1-1/4"-7, Grade B7, Plain Finish (36151)
- Zoro Select Fully-Threaded Rods & Studs