Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 10-24, 3 ft, Stainless Steel, 18-8, Plain Finish
Mfr # U51070.019.3600
Zoro # G3023846
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 10-24
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51070.019.3600
- Zoro # G3023846
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 10-24 |
Overall Length | 3 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 3 ft |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #10-24, Overall Length 3 ft, Tensile Strength 65,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Rockwell Hardness B80 Min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M24-2.00 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 5 PK (M04160.240.0160)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 25 PK (50541)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1-1/4 in L, 10 PK (NY3816-114HH-UF01)
- G.L. HUYETT Woodruff Key, 1/4 x 3/4 in Key Size, 806 SAE Number, 5/16 in H, Alloy Steel Plain (WKA-091)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Stainless Steel, 18-8, Plain Finish (U51067.062.7200)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.031.1200)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Stainless Steel, 316, Plain Finish (U55070.031.1200)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Stainless Steel, 316, Plain Finish (U55070.050.7200)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70500225-004BX)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 ft, Steel, Grade 2, Zinc Plated Finish (04348)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 1/4"-20, Aluminum, Plain Finish (36023)
- Zoro Select Fully-Threaded Rods & Studs