Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 10-24, 2 ft, Stainless Steel, 316, Plain Finish
Mfr # U55070.019.2400
Zoro # G3023697
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 10-24
- Material Stainless Steel
- Material Grade/Class 316
- Thread Fit 2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U55070.019.2400
- Zoro # G3023697
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 10-24 |
Overall Length | 2 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 2 ft |
Description
Fully Threaded Rod, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size #10-24, Overall Length 2 ft, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in L, 5 PK (U55000.062.0250)
- MIDWEST FASTENER Wood Screw, #8, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62761)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/4" Dia., 4-1/4" L, Steel Yellow Zinc, 25 PK (2534414)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.011.0037)
- ZORO SELECT Fully Threaded Rod, 10-24, 12 in, Stainless Steel, 316, Plain Finish (U55070.019.1200)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.037.3600)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-8, 6 ft, Steel, Grade B7, Black Oxide Finish (TRFIB7125X6SP-001P)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.050.2400)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Stainless Steel, 316, Plain Finish (U55070.037.2400)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 in, Steel, Grade A, Plain Finish (U20200.050.1200)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.200.1000)
- Zoro Select Fully-Threaded Rods & Studs