Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 1"-8, 12 ft, Steel, Grade 2, Hot Dipped Galvanized Finish
Mfr # 85168
Zoro # G3726545
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$147.99
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Coverage Fully
- Overall Length 12 ft
- Thread Length 12 ft
- Material Steel
- Thread Fit 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 85168
- Zoro # G3726545
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1"-8 |
Overall Length | 12 ft |
Thread Length | 12 ft |
Length | 12 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Hot Dipped Galvanized, Thread Size 1 In.-8, Overall Length 12 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness B85 Min
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx1-5/8" L, PK25 (WWG-BPS6-203)
- WADDELL Pin Dowel Spiral 3/8X2In (776)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Electro Galvanized, Round Head, 21 Degrees, 5000 PK (GR08G)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 25 PK (2FE28)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (85098)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (85158)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (88032)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 3 ft, Steel, Grade A, Plain Finish (U20200.056.3600)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45645)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Brass, Not Graded, Plain Finish (BR.01202006.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 10-32, 6 ft, Aluminum, Not Graded, Plain Finish (AL.01003206.PL.DAR)
- Zoro Select Fully-Threaded Rods & Studs