Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 1"-8, 10 ft, Steel, Grade A, Zinc Plated Finish
Mfr # U20300.100.8888
Zoro # G1993271
product price: $79.39
/ea
Sold in multiples of 30 for $2,381.70
Item requires special delivery charges. A $3.50 per item surcharge will be applied.
$2,381.70
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U20300.100.8888
- Zoro # G1993271
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1"-8 |
Overall Length | 10 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 10 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size 1 In.-8, Overall Length 10 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Color Silver, Made in North America Yes, Manufacturer Location Made in USA, Material Fabrication Roll Thread, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 45,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener, VHB Acrylic Adhesive, 30 ft, 1/2 in Wd, Clear (.500SJ3560/30FT)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 10 PK (1JA59)
- MKT FASTENING Stud Assembly, 3/4", 8", Zinc Plated, Steel, Zinc Plated Finish, 10 PK (3112032)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51040.100.0030)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.087.3600)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.062.8888)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 ft, Steel, Grade A, Zinc Plated Finish (U20300.087.9999)
- ZORO SELECT Fully Threaded Stud, 10-32, 1 1/2 in, Stainless Steel, 316, Plain Finish, 10 PK (56274)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.087.2400)
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 3 in, Steel, Grade 2, Zinc Plated Finish, 50 PK (32379)
- MIDWEST FASTENER Fully Threaded Rod, 8-32, 5 PK (932542)
- Zoro Select Fully-Threaded Rods & Studs