Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 1-1/8"-12, 3 ft, Stainless Steel, 18-8, Plain Finish
Mfr # U51067.112.3600
Zoro # G6282766
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 2A
- Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51067.112.3600
- Zoro # G6282766
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1-1/8"-12 |
Overall Length | 3 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 3 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Stainless Steel |
Material Grade/Class | 18-8 |
Thread Fit | 2A |
Thread Type | UNF |
Tensile Strength | 65,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Plain |
Meets/Exceeds | ASME B18.31.3 |
Rockwell Hardness | B80 Min |
Temp. Range | Not Rated |
Threaded Rod Finish | Plain |
Yield Strength | 45,000 psi |
Material Type | Stainless Steel |
Threaded Rod Thread Type | UNF |
Thread Class | 2A |
Threaded Rod Material | 18-8 Stainless Steel |
Description
Fully Threaded Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1 1/8 In.-12, Overall Length 3 ft, Tensile Strength 65,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.3, Rockwell Hardness B80 Min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF041688GR)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 50 PK (9079987)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Plain Brass Flat Head Phillips Drive, 8 PK (69898)
- ZORO SELECT Class 10.9, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK (M04110.220.0060)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.056.3600)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.031.3600)
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 2 in, Stainless Steel, 316, Plain Finish, 10 PK (32538)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.043.2400)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 6 ft, Steel, Grade B7, Black Oxide Finish (U22170.043.7200)
- ZORO SELECT Fully Threaded Rod, 2-56, 6 ft, Stainless Steel, 316, Plain Finish (44494)
- MIDWEST FASTENER Fully Threaded Rod, 5/16"-18, Grade 2, Zinc Plated Finish, 7 PK (76943)
- Zoro Select Fully-Threaded Rods & Studs