Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 1-1/4"-8, 6 ft, Steel, Grade B7, Black Oxide Finish
Mfr # TRFIB7125X6SP-001P
Zoro # G2685051
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- Thread Coverage Fully
- Material Steel
- Thread Fit 1A
- Thread Type Coarse
- Tensile Strength 125,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TRFIB7125X6SP-001P
- Zoro # G2685051
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1-1/4"-8 |
Overall Length | 6 ft |
Length | 6 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Black Oxide, Thread Size 1 1/4 In.-8, Overall Length 6 ft, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Color Black, Material Quality Standards ASTM A193, Maximum Temperature 1,000 Degrees F, Minimum Yield Strength 105,000 psi, Number of Nuts Included 0, Resistance Properties High Temperature Resistant, Rockwell Hardness C35 Max
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M16-2.00, A4 Stainless Steel, Not Graded, Plain, 13 mm Ht, 10 PK (M55080.160.0001)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Steel Body, 100 PK (51090)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (06175S-PWR)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 40 PK (77302)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-8, 6 ft, Steel, Grade B7, Black Oxide Finish (TRFIB7112X6SP-005P)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-8, 3 ft, Steel, Grade B7, Black Oxide Finish (TRFIB7137X3SP-002P)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70500375-004BX)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Stainless Steel, 18-8, Plain Finish (45087)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (4RDN7)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 10 PK (U22080.100.1425)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32473)
- Zoro Select Fully-Threaded Rods & Studs