Shop All Fully-Threaded Rods & Studs
Download CAD Files
Zoro Select
Fully Threaded Rod, 1-1/4"-7, 12 ft, Steel, Grade B7, Black Oxide Finish
Mfr # U22180.125.9999
Zoro # G3376502
CAD Available
product price: $293.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$293.99
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- Thread Coverage Fully
- Material Steel
- Thread Type UNC
- Tensile Strength 125,000 psi
- Minimum Yield Strength 105,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U22180.125.9999
- Zoro # G3376502
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1-1/4"-7 |
Overall Length | 12 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 12 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Black Oxide, Thread Size 1 1/4 In.-7, Overall Length 12 ft, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.3, Material Quality Standards ASTM A193, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 105,000 psi, Rockwell Hardness C35 Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 50 PK (M55420.080.0001)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8880-ZN)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.25 in L, Aluminum Body, 50 PK (30A0820-EA-50)
- ZORO SELECT Hex Nut, M2-0.40, Steel, Class 8, Zinc Plated, 1.60 mm Ht, 100 PK (M01300.020.0001)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.150.2400)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.137.7200)
- ZORO SELECT Fully Threaded Rod, 1-3/4"-5, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.175.2400)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.025.7200)
- ZORO SELECT Fully Threaded Rod, 8-32, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.016.2400)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Steel, Grade 2, Zinc Plated Finish (2343)
- ZORO SELECT Fully Threaded Rod, 10-32, 2 ft, Stainless Steel, 316, Plain Finish (44164)
- Zoro Select Fully-Threaded Rods & Studs