Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 1"-14, 3 ft, Steel, Grade B7, Black Oxide Finish
Mfr # U22170.101.3600
Zoro # G3209017
original price:
$50.89
9% off
new price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- Thread Coverage Fully
- Thread Size 1"-14
- Overall Length 3 ft
- Material Steel
- Thread Fit 2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U22170.101.3600
- Zoro # G3209017
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1"-14 |
Overall Length | 3 ft |
Length | 3 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Grade B7 |
Thread Fit | 2A |
Thread Type | Fine |
Tensile Strength | 125,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Black Oxide |
Rockwell Hardness | C35 MAX |
Threaded Rod Finish | Black Oxide |
Temp. Range | Not Rated |
Threaded Rod Color | Gray |
Color | Gray |
Material Type | Steel |
Threaded Rod Material Grade | Grade B7 |
Threaded Rod Material | Steel |
Threaded Rod Thread Type | UNF |
Thread Class | 2A |
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Black Oxide, Thread Size 1 In.-14, Overall Length 3 ft, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Color Gray, Rockwell Hardness C35 MAX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0030)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK (U37420.056.0001)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (63675)
- ZORO SELECT 2-1/2"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.250.0001)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.087.7200)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Steel, Grade 2, Plain Finish (21102)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.050.2400)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 25 PK (45683)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Aluminum, Not Graded, Plain Finish (AL.03401003.PL.DAR)
- ZORO SELECT Fully Threaded Stud, 3/8"-16, 1 in, Steel, Grade 2, Zinc Plated Finish, 50 PK (45679)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.120.1000)
- Zoro Select Fully-Threaded Rods & Studs