Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 1-1/2"-6, 2 ft, Steel, Grade B7, Black Oxide Finish
Mfr # U22180.150.2400
Zoro # G5490807
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- Thread Coverage Fully
- Material Steel
- Thread Type UNC
- Tensile Strength 125,000 psi
- Minimum Yield Strength 105,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U22180.150.2400
- Zoro # G5490807
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1-1/2"-6 |
Overall Length | 2 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 2 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Black Oxide, Thread Size 1 1/2 In.-6, Overall Length 2 ft, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.3, Material Quality Standards ASTM A193, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 105,000 psi, Rockwell Hardness C35 Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 3 in L, 5 PK (FB3HEXB12133P5)
- PRECISION BRAND Arbor Shim, 0.0060x1 1/2 ID, Pk10 (25447)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #2-56, Plain 18-8 Stainless steel (3532-2GK)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 100 PK (U51030.019.0200)
- ZORO SELECT Fully Threaded Rod, 1-3/4"-5, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.175.2400)
- ZORO SELECT Fully Threaded Rod, 1-3/4"-5, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.175.7200)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.125.2400)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Stainless Steel, 316, Plain Finish (U55070.037.2400)
- ZORO SELECT Fully Threaded Rod, 8-32, 2 ft, Steel, Grade A, Plain Finish (U20200.016.2400)
- ZORO SELECT Fully Threaded Rod, 1"-8, 10 ft, Steel, Grade 2, Zinc Plated Finish (3167)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32445)
- Zoro Select Fully-Threaded Rods & Studs