Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 1"-12, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish
Mfr # U22171.100.3600
Zoro # G8682511
original price:
$106.48
47% off
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- Thread Coverage Fully
- Overall Length 3 ft
- Material Steel
- Thread Type UNF
- Tensile Strength 125,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U22171.100.3600
- Zoro # G8682511
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1"-12 |
Overall Length | 3 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 3 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Grade B7 |
Thread Type | UNF |
Tensile Strength | 125,000 psi |
Minimum Yield Strength | 105,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Zinc Yellow |
Meets/Exceeds | ASME B18.31.3 |
Rockwell Hardness | C35 Max |
Threaded Rod Finish | Zinc and Yellow Plated |
Yield Strength | 95,000 psi |
Temp. Range | Not Rated |
Material Type | Steel |
Threaded Rod Material | Steel |
Thread Class | B7 |
Threaded Rod Material Grade | Grade B7 |
Threaded Rod Thread Type | UNF |
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Zinc Yellow, Thread Size 1 In.-12, Overall Length 3 ft, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.3, Minimum Yield Strength 105,000 psi, Rockwell Hardness C35 Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U08305.050.0300)
- MIDWEST FASTENER #10-32 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 40 PK (36143)
- BLUE OX RECEIVER LOCK KIT, (2) 1/2", (1) 5/8" (BX88101)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 6 in Shank, 1 in ID, 316 Stainless Steel, Plain (N2025-316SS-6)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.056.3600)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.075.3600)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.087.3600)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.056.3600)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.062.1200)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 12 in, Steel, Grade 2, Zinc Plated Finish (88020)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 6 ft, Steel, Grade A, Plain Finish (U20200.112.7200)
- Zoro Select Fully-Threaded Rods & Studs