Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 1"-12, 2 ft, Steel, Grade 2, Zinc Plated Finish
Mfr # 57182
Zoro # G4442541
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Coverage Fully
- Overall Length 2 ft
- Thread Length 2 ft
- Material Steel
- Thread Fit 1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 57182
- Zoro # G4442541
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1"-12 |
Overall Length | 2 ft |
Thread Length | 2 ft |
Length | 2 ft |
Description
Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Zinc Plated, Thread Size 1 In.-12, Overall Length 2 ft, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Color Silver, Material Quality Standards ASTM A108, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 14 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (37224L)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51530.050.0300)
- MIDWEST FASTENER 1/2"-20 x 1/2" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 5PK (38935)
- G.L. HUYETT Oversized Key Stock Assortment, Clear Zinc Plated, 7 Pieces (DISP-KSZC007-OV)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Nylon, 6/6, Plain Finish (38M050080TR)
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 3 ft, Steel, Grade 8, Plain Finish (2022957)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.080.1000)
- ZORO SELECT Fully Threaded Rod, 10-24, 6 ft, Brass, Not Graded, Plain Finish (BR.01002406.PL.DAR)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 12 in, Steel, Grade A, Black Oxide Finish (U20360.087.1200)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32462)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 3/4"-10, Grade B7, Blue PTFE Coated Finish, 10 PK (75T10L450TFE10R20N)
- Zoro Select Fully-Threaded Rods & Studs