Shop All Fully-Threaded Rods & Studs
Zoro Select
Fully Threaded Rod, 1-1/2"-12, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish
Mfr # U22171.150.3600
Zoro # G5658222
original price:
$239.33
50% off
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade B7 Material Grade/Class
- Thread Coverage Fully
- Overall Length 3 ft
- Material Steel
- Thread Type UNF
- Tensile Strength 125,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U22171.150.3600
- Zoro # G5658222
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1-1/2"-12 |
Overall Length | 3 ft |
Dimensional Standards | ASME B18.31.3 |
Length | 3 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Material | Steel |
Material Grade/Class | Grade B7 |
Thread Type | UNF |
Tensile Strength | 125,000 psi |
Minimum Yield Strength | 105,000 psi |
System of Measurement | Inch |
Thread Direction | Right Hand |
Finish | Zinc Yellow |
Meets/Exceeds | ASME B18.31.3 |
Rockwell Hardness | C35 Max |
Threaded Rod Finish | Zinc and Yellow Plated |
Temp. Range | Not Rated |
Yield Strength | 95,000 psi |
Material Type | Steel |
Threaded Rod Thread Type | UNF |
Threaded Rod Material Grade | Grade B7 |
Threaded Rod Material | Steel |
Thread Class | B7 |
Description
Fully Threaded Rod, Material Grade/Class Grade B7, Material Steel, Finish Zinc Yellow, Thread Size 1 1/2 In.-12, Overall Length 3 ft, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.3, Minimum Yield Strength 105,000 psi, Rockwell Hardness C35 Max
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 3/8"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Steel, 10 PK (5XA10)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 4-1/4 in L, 10 PK (U51000.037.0425)
- MIDWEST FASTENER Grade 8, 7/16"-14 Flange Bolt, Zinc Plated Steel, 3 in L, 3 PK (74647)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.019.0100)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.075.3600)
- ZORO SELECT Fully Threaded Rod, 1"-12, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.100.3600)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.056.3600)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.062.2400)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.037.3600)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 10 PK (32435)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70870900-004BX)
- Zoro Select Fully-Threaded Rods & Studs