Shop All Grooved Pins
Zoro Select
Full Length Grooved Pin with Pilot Type A 50 PK
Mfr # M39700.040.0016
Zoro # G3420028
product price: $6.29
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39700.040.0016
- Zoro # G3420028
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 4 mm |
Overall Length | 16 mm |
Shank Length | 16 mm |
Pin Diameter | 4 mm |
Number of Sizes | 1 |
Details
Pin Item | Full Length Grooved Pin with Pilot |
System of Measurement | Metric |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1470 |
Material | Steel |
Type | Type A |
Item | Grooved Pin |
Finish | Plain |
Pin Type | Type A |
Manufacturer Location | Globally Sourced |
Product Type | Grooved Pin |
Material Grade/Class | Ungraded |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 4 mm, Shank Length 16 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1470, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 7 PK (B04100.150.0400)
- ITW BEE LEITZKE Zinc Plated Finish Steel Standard Hex Nylon Insert Hex Lock Nut Assortment, 150 pcs. (WWG-DISP-LNUT150C-1)
- MIDWEST FASTENER #0-80 x 1/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (930461)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0024)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.015.0075)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (M39710.080.0050)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.015.0075)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.015.0004)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.080.0030)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.050.0020)
- METABO HPT HEADLESS PINS 3/4 in. L (23001SHPT)
- Zoro Select Grooved Pins