Shop All Grooved Pins
Zoro Select
Full Length Grooved Pin with Pilot Type A 50 PK
Mfr # M39700.030.0010
Zoro # G3420089
product price: $6.35
/pk 50, $0.13/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39700.030.0010
- Zoro # G3420089
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 3 mm |
Overall Length | 10 mm |
Shank Length | 10 mm |
Pin Diameter | 3 mm |
Number of Sizes | 1 |
Details
Pin Item | Full Length Grooved Pin with Pilot |
System of Measurement | Metric |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1470 |
Finish | Plain |
Item | Grooved Pin |
Type | Type A |
Material | Steel |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Grooved Pin |
Pin Type | Type A |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 3 mm, Shank Length 10 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1470, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #9, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (WPFI0-901250-100P)
- TE-CO Flat Washer, For Screw Size 5/16" , Steel Black Oxide Finish, 25 PK (42620)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 10 PK (U08210.037.0600)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Plain Brass Flat Head Phillips Drive, 50 PK (69873)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.030.0012)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0150)
- ZORO SELECT Half Length Grooved Taper Pin 10 PK (M39720.080.0036)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.020.0005)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.025.0020)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.015.0075)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.037.0100)
- Zoro Select Grooved Pins