Shop All Grooved Pins
Zoro Select
Full Length Grooved Pin with Pilot Type A 50 PK
Mfr # M39700.020.0020
Zoro # G3420140
product price: $4.29
/pk 50, $0.09/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39700.020.0020
- Zoro # G3420140
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 2 mm |
Overall Length | 20 mm |
Pin Diameter | 2 mm |
Shank Length | 20 mm |
Number of Sizes | 1 |
Details
Pin Item | Full Length Grooved Pin with Pilot |
System of Measurement | Metric |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1470 |
Item | Grooved Pin |
Finish | Plain |
Material | Steel |
Type | Type A |
Pin Type | Type A |
Product Type | Grooved Pin |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 2 mm, Shank Length 20 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1470, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 8, Yellow Zinc, 13/16 in Ht, 5 PK (U12422.101.0002)
- PRECISION BRAND Key Stock, 12 in L, 3/4 in W, 3/4 in H, Steel (14450)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 50 PK (M07160.120.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Hot Dipped Galvanized Finish, 1500 PK (B38157.037.0001)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.020.0008)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.020.0010)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.026.0003)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.040.0010)
- ZORO SELECT Third Length Grooved Center Pin 25 PK (M39750.040.0036)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.020.0005)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.020.0005)
- Zoro Select Grooved Pins