Shop All Grooved Pins
Zoro Select
Full Length Grooved Pin with Pilot Type A 50 PK
Mfr # M39700.020.0008
Zoro # G3420177
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type A
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39700.020.0008
- Zoro # G3420177
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 2 mm |
Overall Length | 8 mm |
Shank Length | 8 mm |
Pin Diameter | 2 mm |
Number of Sizes | 1 |
Details
Pin Item | Full Length Grooved Pin with Pilot |
System of Measurement | Metric |
Grooved Pin Type | Type A |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1470 |
Type | Type A |
Item | Grooved Pin |
Finish | Plain |
Material | Steel |
Product Type | Grooved Pin |
Manufacturer Location | Globally Sourced |
Pin Type | Type A |
Material Grade/Class | Ungraded |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 2 mm, Shank Length 8 mm, Pin Type Type A, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1470, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel, 10 PK (650-10)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.415 in Flange Dia., 0.576 in L, Steel, 40 PK (U69155.025.0165)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0200)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (#0130)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.020.0010)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.031.0075)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.017.0005)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.050.0024)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.030.0016)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.020.0010)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.037.0100)
- Zoro Select Grooved Pins