Shop All Flange & Ring Gaskets
Zoro Select
Full Face Viton Flange Gasket for 4" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-416
Zoro # G2434426
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Flange Gasket
- Type Full Face
- Standards ASME B16.21
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-416
- Zoro # G2434426
- UPC # 193005016692
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Inside Dia. | 4 1/2 in |
Pipe Size | 4 in |
Outside Dia. | 9 in |
Bolt Hole Diameter | 3/4 in |
Details
Thickness | 1/16 in |
Color | Black |
Product Type | Flange Gasket |
Item | Full Face Flange Gasket |
Type | Full Face |
Standards | ASME B16.21 |
Metal Detectable | No |
Material of Construction | Viton |
Bolt Holes | 8 |
Temp. Range (F) | -20 Degrees to 450 Degrees |
Flange Class | Class 150 |
Number of Bolt Holes | 8 |
Market | Industrial |
For Fluid Type | Chemicals |
For Flange ANSI Class | 150 |
Metal Detectable Gasket | No |
FDA Approved | No |
Material Trade Name | Viton |
Binder Material | None |
Insert Material | None |
Description
Full Face Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 4 1/2 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 9 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 1 In, Nitrile (4CYU2)
- MSI Cyrus Cranton 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0123)
- TRIMLITE 26"x80"x13/8" Primed 1Panel White Lami Glass Interior Shaker 49/16" LH Prehung (2268pri8401GLLH154916)
- MSI Xl Cyrus Finely SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0119-SAM)
- ZORO SELECT Gasket, Ring, 1 In, Virgin PTFE, White, Temp. Range (F): -450 to 500 (D010150R202027)
- ZORO SELECT Full Face Viton Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-432)
- ZORO SELECT Flange Gasket, Ring, 1 1/2 In, Graphite (FLEXIGRAF-RG-0150-062-0150)
- ZORO SELECT Flange Gasket, 2 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0200)
- ZORO SELECT Full Face Buna-N Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-780)
- ZORO SELECT Flange Gasket, Ring, 1 In, Graphite (FLEXIGRAF-RG-0150-062-0100)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CGI)
- Zoro Select Flange & Ring Gaskets