Shop All Flange & Ring Gaskets
Zoro Select
Full Face Viton Flange Gasket for 3" Pipe, 1/8" Thick, #150
Mfr # BULK-FG-437
Zoro # G2434505
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Flange Gasket
- Type Full Face
- Standards ASME B16.21
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-437
- Zoro # G2434505
- UPC # 193005016920
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 7 1/2 in |
Inside Dia. | 3 1/2 in |
Pipe Size | 3 in |
Bolt Hole Diameter | 3/4 in |
Details
Thickness | 1/8 in |
Color | Black |
Product Type | Flange Gasket |
Item | Full Face Flange Gasket |
Type | Full Face |
Standards | ASME B16.21 |
Metal Detectable | No |
Temp. Range (F) | -20 Degrees to 450 Degrees |
Material of Construction | Viton |
Bolt Holes | 4 |
Flange Class | Class 150 |
Market | Industrial |
For Flange ANSI Class | 150 |
Number of Bolt Holes | 4 |
Material Trade Name | Viton |
FDA Approved | No |
For Fluid Type | Chemicals |
Metal Detectable Gasket | No |
Description
Full Face Flange Gasket, Gasket Material FKM, Insert Material Not Applicable, For Pipe Size 3 in, For Flange ANSI Class 150, Color Black, Inside Diameter 3 1/2 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 7 1/2 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Hardness Not Rated, Includes Mounting Hardware No, For Fluid Type Chemicals
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Nickel, Type 1176, 5 Pin, PK50 (KW1-NP)
- MSI Glenridge Burnished Acacia SAMPLE Glue Down Luxury Vinyl Plank Flooring (ZOR-LVG-0103-SAM)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X04800TG (LL1S12X04800TG)
- YALE Rim Pullman Bolt, Exit Device, 7100 Series (7100)
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-414)
- ZORO SELECT Raised Face EPDM Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-506)
- ZORO SELECT Flange Gasket, Ring, 3" Pipe (BULK-FG-529)
- ZORO SELECT Flange Gasket, Ring, 2 In, Graphite (FLEXIGRAF-RG-0150-062-0200)
- ZORO SELECT Full Face Aramid Flange Gasket for 5" Pipe, 1/16" Thick, #150 (BULK-FG-12)
- ZORO SELECT Flange Gasket, 8 in., 1/8 in., Green (4401RG-0150-125-0800)
- ZORO SELECT Flange Gasket, 1/2 in., 1/8 in., Green (4401RG-0150-125-0050)
- Zoro Select Flange & Ring Gaskets