Shop All Flange & Ring Gaskets
Zoro Select
Full Face Viton Flange Gasket for 3" Pipe, 1/16" Thick, #300
Mfr # BULK-FG-460
Zoro # G2434593
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 8 1/4 in
- Inside Dia. 3 1/2 in
- Bolt Holes 8
- Material of Construction Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-460
- Zoro # G2434593
- UPC # 193005017187
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 8 1/4 in |
Inside Dia. | 3 1/2 in |
Bolt Hole Diameter | 7/8 in |
Details
Bolt Holes | 8 |
Thickness | 1/16 in |
Material of Construction | Viton |
Flange Class | Class 300 |
Color | Black |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Full Face |
Standards | ASME B16.21 |
Temp. Range (F) | -20 Degrees to 450 Degrees |
FDA Approved | No |
Metal Detectable Gasket | No |
Market | Industrial |
For Fluid Type | Chemicals |
Insert Material | None |
Material Trade Name | Viton |
For Flange ANSI Class | 300 |
Binder Material | None |
Number of Bolt Holes | 8 |
Description
Full Face Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 300, Binder Material None, Color Black, Inside Diameter 3 1/2 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 8 1/4 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (3068pri1310CLET)
- AVERY 1.25" dia. Ring Size, Assorted, 50 PK (11026)
- HD Magnetic Touch Latch- Long Stroke for Large Doors - Brown (SUML120 BRN)
- PRIME-LINE Bifold Bottom Pivot Bracket (N 6711)
- ZORO SELECT Full Face EPDM Flange Gasket for 6" Pipe, 1/16" Thick, #150 (BULK-FG-603)
- ZORO SELECT Flange Gasket, Full Face, 1/2 In, Silicone (4CYW4)
- ZORO SELECT Flange Gasket, 4 in., 1/16 in., Green (4401RG-0150-062-0400)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 6", 1/8" Thick, #300 (BULK-FG-2006)
- ZORO SELECT Full Face PTFE Flange Gasket for 1-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-1147)
- ZORO SELECT Flange Gasket, Full Face, 4 In, Nitrile (4CYU7)
- KLINGERSIL 1 1/2 in. 300# 1/16 in. Klinger Thermoseal ring gasket, 5PK (4401-01500-300RG-1)
- Zoro Select Flange & Ring Gaskets