Shop All Flange & Ring Gaskets
Zoro Select
Full Face Viton Flange Gasket for 3" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-414
Zoro # G2434399
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Flange Gasket
- Standards ASME B16.21
- Type Full Face
- Pipe Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-414
- Zoro # G2434399
- UPC # 193005016678
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 7 1/2 in |
Inside Dia. | 3 1/2 in |
Bolt Hole Diameter | 3/4 in |
Details
Thickness | 1/16 in |
Color | Black |
Product Type | Flange Gasket |
Item | Full Face Flange Gasket |
Standards | ASME B16.21 |
Type | Full Face |
Material of Construction | Viton |
Bolt Holes | 4 |
Temp. Range (F) | -20 Degrees to 450 Degrees |
Metal Detectable | No |
Flange Class | Class 150 |
Number of Bolt Holes | 4 |
For Flange ANSI Class | 150 |
Material Trade Name | Viton |
Metal Detectable Gasket | No |
For Fluid Type | Chemicals |
Market | Industrial |
Insert Material | None |
FDA Approved | No |
Binder Material | None |
Description
Full Face Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 3 1/2 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 7 1/2 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK SFIC Cylinder Housing with Adams Rite Cam, Satin Chrome, 6 Pins to 7 Pins (16CR-27XAR18 26D)
- PEMKO 1-1/2"H x 40"L, Door Drip Edge (346C40)
- NATIONAL GUARD 48" Weatherstrip Nails (43CB48)
- RAYMOND Disc Spring, 1.201" Min. Inside Dia., PK25 (W1543017)
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-437)
- ZORO SELECT Flange Gasket, Full Face, 6 In, Silicone (4CYX4)
- ZORO SELECT Flange Gasket, 1 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0100)
- ZORO SELECT Flange Gasket, Full Face, 4" Pipe (BULK-FG-6196)
- ZORO SELECT Flange Gasket, Full Face, 4 In, Silicone (4CYX2)
- ZORO SELECT Full Face Aramid Flange Gasket for 2-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-58)
- ZORO SELECT Raised Face PTFE Flange Gasket for 10" Pipe, 1/16" Thick, #150 (BULK-FG-1066)
- Zoro Select Flange & Ring Gaskets