Shop All Flange & Ring Gaskets
Zoro Select
Full Face Viton Flange Gasket for 2" Pipe, 1/8" Thick, #150
Mfr # BULK-FG-435
Zoro # G2434435
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 6 in
- Inside Dia. 2 3/8 in
- Bolt Holes 4
- Material of Construction Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-435
- Zoro # G2434435
- UPC # 193005016906
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 6 in |
Inside Dia. | 2 3/8 in |
Bolt Hole Diameter | 3/4 in |
Details
Bolt Holes | 4 |
Thickness | 1/8 in |
Material of Construction | Viton |
Flange Class | Class 150 |
Color | Black |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21 |
Type | Full Face |
Temp. Range (F) | -20 Degrees to 450 Degrees |
Number of Bolt Holes | 4 |
FDA Approved | No |
For Flange ANSI Class | 150 |
Material Trade Name | Viton |
Metal Detectable Gasket | No |
Market | Industrial |
For Fluid Type | Chemicals |
Description
Full Face Flange Gasket, Gasket Material FKM, Insert Material Not Applicable, For Pipe Size 2 in, For Flange ANSI Class 150, Color Black, Inside Diameter 2 3/8 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 6 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Hardness Not Rated, Includes Mounting Hardware No, For Fluid Type Chemicals
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, White, 3"W X 48"H (PVC-48R-WH)
- LOCKLY Lockly: Secure Lux Mortise Edition, 5-in-1 access - Space Grey finish (LCK-PGD829AFSG)
- HARDWARE RESOURCES Grey 50 Quart Plastic Waste Container (CAN-50GRY)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 12 VDC Duronodic Dark Bronze (7100-310-313-00)
- ZORO SELECT Full Face Aramid Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-59)
- ZORO SELECT Raised Face PTFE Flange Gasket for 1" Pipe, 1/8" Thick, #300 (BULK-FG-1122)
- ZORO SELECT Full Face PTFE Flange Gasket for 4" Pipe, 1/16" Thick, #150 (BULK-FG-1152)
- ZORO SELECT Flange Gasket, Ring, 3" Pipe (BULK-FG-529)
- ZORO SELECT Flange Gasket, Ring, 5 In, Graphite (FLEXIGRAF-RG-0150-062-0500)
- ZORO SELECT Flange Gasket, Full Face, 12" Pipe (BULK-FG-814)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CG)
- Zoro Select Flange & Ring Gaskets