Shop All Flange & Ring Gaskets
Zoro Select
Full Face Silicone Flange Gasket for 3" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-1518
Zoro # G2436858
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 7 1/2 in
- Inside Dia. 3 1/2 in
- Bolt Holes 4
- Material of Construction Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1518
- Zoro # G2436858
- UPC # 193005009496
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 7 1/2 in |
Inside Dia. | 3 1/2 in |
Bolt Hole Diameter | 3/4 in |
Details
Bolt Holes | 4 |
Thickness | 1/16 in |
Material of Construction | Silicone |
Flange Class | Class 150 |
Color | Red |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21, ASTM D2000 GE 607, FDA, MIL-A-A-59588 Type 2A/2B |
Type | Full Face |
Temp. Range (F) | -80 Degrees to 500 Degrees |
Binder Material | None |
Market | Industrial |
FDA Approved | Yes |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
Insert Material | None |
For Piping System | Food and Beverage |
For Fluid Type | Chemicals |
Number of Bolt Holes | 4 |
Description
Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 3 1/2 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7 1/2 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Access Door, 14 In. W, 14 In. H, Cammed (GRFDC14GA)
- ZORO SELECT Key Blank, Y14, PK25 (5ZLF3)
- MASTER MAGNETICS Rotate Magnethook65#Pull (07580)
- SARTODOORS Double French Interior Door, 60" x 96", White (LUCIA2166DD-BEM-6096)
- ZORO SELECT Flange Gasket, 8 in., 1/8 in., Green (4401RG-0150-125-0800)
- ZORO SELECT Flange Gasket, 6 in., 1/16 in., Green (4401RG-0150-062-0600)
- ZORO SELECT Full Face Silicone Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-1541)
- ZORO SELECT Raised Face Silicone Flange Gasket for 2" Pipe, 1/8" T, #150 (BULK-FG-1447)
- ZORO SELECT Flange Gasket, Ring, 2 In, PTFE (TX-150-0200-N)
- ZORO SELECT Flange Gasket, 8 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0800)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2-1/2", 1/8" Thick, #150 (BULK-FG-1977)
- Zoro Select Flange & Ring Gaskets