Shop All Flange & Ring Gaskets
Zoro Select
Full Face Silicone Flange Gasket for 1-1/4" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-1514
Zoro # G2436937
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Outside Dia. 4 5/8 in
- Inside Dia. 1 5/8 in
- Bolt Holes 4
- Material of Construction Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1514
- Zoro # G2436937
- UPC # 193005009458
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/4 in |
Outside Dia. | 4 5/8 in |
Inside Dia. | 1 5/8 in |
Bolt Hole Diameter | 5/8 in |
Details
Bolt Holes | 4 |
Thickness | 1/16 in |
Material of Construction | Silicone |
Flange Class | Class 150 |
Color | Red |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21, ASTM D2000 GE 607, FDA, MIL-A-A-59588 Type 2A/2B |
Type | Full Face |
Temp. Range (F) | -80 Degrees to 500 Degrees |
For Piping System | Food and Beverage |
Insert Material | None |
Number of Bolt Holes | 4 |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
FDA Approved | Yes |
Binder Material | None |
Market | Industrial |
For Fluid Type | Chemicals |
Description
Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 1 1/4 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 1 11/16 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 4 5/8 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coil Balance, Constant Force, 2-57/64" L (96-M7F)
- STRYBUC 36in Brush Weatherstrip Sweep (19-375A-36)
- DELTANA Satin Nickel Spring Hinge (DSH44U15)
- TRIMLITE 34" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2170pri8433)
- ZORO SELECT Flange Gasket, 6 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0600)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1", 1/8" Thick, #150 (BULK-FG-1973)
- ZORO SELECT Gasket, Ring, 3 In, Virgin PTFE, White (D030150R204027)
- ZORO SELECT Spiral Wound Gasket with PTFE Filler, 1", 1/8" Thick, #300 (BULK-FG-2041)
- ZORO SELECT Full Face ePTFE Flange Gasket for 1/2" Pipe, 1/16" Thick, #150 (BULK-FG-1879)
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0300)
- GARLOCK Gasket, Ring, 8 In, Synthetic Fiber, Blue (37760-0108)
- Zoro Select Flange & Ring Gaskets