Shop All Flange & Ring Gaskets
Zoro Select
Full Face Silicone Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150
Mfr # BULK-FG-1538
Zoro # G2437113
original price:
$6.51
15% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Outside Dia. 5 in
- Inside Dia. 1 7/8 in
- Bolt Holes 4
- Material of Construction Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1538
- Zoro # G2437113
- UPC # 193005009717
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/2 in |
Outside Dia. | 5 in |
Inside Dia. | 1 7/8 in |
Bolt Hole Diameter | 5/8 in |
Details
Bolt Holes | 4 |
Thickness | 1/8 in |
Material of Construction | Silicone |
Flange Class | Class 150 |
Color | Red |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Full Face |
Standards | ASME B16.21, ASTM D2000 GE 607, FDA, MIL-A-A-59588 Type 2A/2B |
Temp. Range (F) | -80 Degrees to 500 Degrees |
Metal Detectable Gasket | No |
Market | Industrial |
Number of Bolt Holes | 4 |
Insert Material | None |
For Flange ANSI Class | 150 |
FDA Approved | Yes |
For Piping System | Food and Beverage |
For Fluid Type | Chemicals |
Binder Material | None |
Description
Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 1 15/16 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 250 psi, 3/4 In, PK10 (GASK-QC075-10G)
- PRIME-LINE Maximum Security Latch Strike, 1-1/4 In. x 7-7/8 In., Steel, Chrome Plated Single Pack (U 9476)
- ZORO SELECT Door Handle, Screen Door, 5" L (14-167B)
- FLEXITALLIC Metal Gasket, 4-41/64in. In, 8-1/2in. Out (040150008)
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0300)
- ZORO SELECT Full Face Buna-N Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-780)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 6", 1/8" Thick, #300 (BULK-FG-2006)
- ZORO SELECT Full Face PTFE Flange Gasket for 8" Pipe, 1/16" Thick, #150 (BULK-FG-1157)
- ZORO SELECT Full Face Viton Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-432)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 4", 1/8" Thick, #150 (BULK-FG-1980)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 304SS (CGI)
- Zoro Select Flange & Ring Gaskets