Shop All Flange & Ring Gaskets
Zoro Select
Full Face Rnfcd Graphite Flange Gasket 6" Pipe, 1/16" T, #150
Mfr # BULK-FG-971
Zoro # G2435695
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 11 in
- Inside Dia. 6 5/8 in
- Bolt Holes 8
- Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-971
- Zoro # G2435695
- UPC # 193005022853
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 11 in |
Inside Dia. | 6 5/8 in |
Bolt Hole Diameter | 7/8 in |
Details
Bolt Holes | 8 |
Thickness | 1/16 in |
Material of Construction | Flexible Graphite with 316 SS Insert |
Flange Class | Class 150 |
Color | Dark Gray |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Full Face |
Standards | ASME B16.21 |
Temp. Range (F) | -400 Degrees to 975 Degrees |
Reinforced | Yes |
For Flange ANSI Class | 150 |
Number of Bolt Holes | 8 |
FDA Approved | No |
Metal Detectable Gasket | No |
For Fluid Type | Chemicals |
Binder Material | None |
Insert Material | 316 Stainless Steel |
Description
Full Face Flange Gasket, Gasket Material Graphite, Insert Material 316 Stainless Steel, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material None, Color Gray, Inside Diameter 6 5/8 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 975 Degrees F, Outside Diameter 11 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO RV R001 Generic Precut Key (KEY-R001)
- PRIME-LINE Keeper Patio Door #1450H (14504)
- BEST Combinating Kit for SFIC Cores - A2 System (CD431-2)
- HAGER Antique Brass Hinge RC18423125.BX (30853)
- ZORO SELECT Flange Gasket, Ring, 2 1/2 In, Graphite (FLEXIGRAF-RG-0150-062-0250)
- ZORO SELECT Flange Gasket, Full Face, 3/4" Pipe (BULK-FG-431)
- ZORO SELECT Raised Face Silicone Flange Gasket for 2" Pipe, 1/8" T, #150 (BULK-FG-1447)
- ZORO SELECT Flange Gasket, Full Face, 8 In, Silicone (4CYX5)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., Green (4401RG-0150-125-0150)
- ZORO SELECT Flange Gasket, Full Face, 4" Pipe (BULK-FG-6196)
- GARLOCK Flange Gasket, Ring, 1 1/2In, Aramind Fiber (3000RG-0150-125-0150)
- Zoro Select Flange & Ring Gaskets