Shop All Flange & Ring Gaskets
Zoro Select
Full Face PTFE Flange Gasket for 8" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-1157
Zoro # G2436955
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Type Flange Gasket
- Type Full Face
- Standards ASME B16.21, FDA
- Temp. Range (F) -450 Degrees to 500 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1157
- Zoro # G2436955
- UPC # 193005005504
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 8 in |
Inside Dia. | 8 5/8 in |
Outside Dia. | 13 1/2 in |
Bolt Hole Diameter | 7/8 in |
Details
Thickness | 1/16 in |
Color | White |
Product Type | Flange Gasket |
Item | Full Face Flange Gasket |
Type | Full Face |
Standards | ASME B16.21, FDA |
Temp. Range (F) | -450 Degrees to 500 Degrees |
Metal Detectable | No |
Material of Construction | PTFE Plastic |
Bolt Holes | 8 |
Flange Class | Class 150 |
For Fluid Type | Chemicals |
Metal Detectable Gasket | No |
For Piping System | Food and Beverage |
FDA Approved | Yes |
For Flange ANSI Class | 150 |
Binder Material | None |
Number of Bolt Holes | 8 |
Insert Material | None |
Reinforced | No |
Description
Full Face Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 8 5/8 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 13 1/2 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Outside Corner Guard, Champagne, 9/20"W X 96"H (WC-101-0-313)
- ZORO SELECT Track Lock, Zinc, Mill, L 2 In (1XMR4)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Matte Black Rectangle Verona Cabinet Drop Pull (R1011MB)
- BANSBACH EASYLIFT Clevis Clip w/Bolt 8mm Hole 32mm M8 Thrd (96164)
- ZORO SELECT Full Face EPDM Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-598)
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., Green (4401RG-0150-125-0300)
- ZORO SELECT Full Face Aramid Flange Gasket for 6" Pipe, 1/8" Thick, #150 (BULK-FG-64)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Silicone (4CYX1)
- ZORO SELECT Raised Face Viton Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-342)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #150 (BULK-FG-1978)
- USA INDUSTRIALS Ring Silicone Rubber Flange Gasket for 1/2" Pipe - 1/16" T - Class 150 (BULK-FG-1419)
- Zoro Select Flange & Ring Gaskets