Shop All Flange & Ring Gaskets
Zoro Select
Full Face PTFE Flange Gasket for 6" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-1155
Zoro # G2436849
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Type Flange Gasket
- Type Full Face
- Standards ASME B16.21, FDA
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1155
- Zoro # G2436849
- UPC # 193005005481
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 11 in |
Inside Dia. | 6 5/8 in |
Pipe Size | 6 in |
Bolt Hole Diameter | 7/8 in |
Details
Thickness | 1/16 in |
Color | White |
Product Type | Flange Gasket |
Item | Full Face Flange Gasket |
Type | Full Face |
Standards | ASME B16.21, FDA |
Metal Detectable | No |
Temp. Range (F) | -450 Degrees to 500 Degrees |
Material of Construction | PTFE Plastic |
Bolt Holes | 8 |
Flange Class | Class 150 |
For Fluid Type | Chemicals |
Reinforced | No |
Binder Material | None |
FDA Approved | Yes |
Metal Detectable Gasket | No |
For Piping System | Food and Beverage |
Insert Material | None |
For Flange ANSI Class | 150 |
Number of Bolt Holes | 8 |
Description
Full Face Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 6 5/8 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 11 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM +45 Degree Soft-closing Inserta Overlay Angle Hinge (79B3598)
- DEGUARD :Round Steel Hockey Puck lock SC1 key way - Keyed Alike #1 (DGSRPL-KA1)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 8 in. W (8428-72)
- TRIMLITE 26" x 80" Primed 2-Panel Interior Shaker Slab Door (2268pri8402)
- ZORO SELECT Flange Gasket, Full Face, 1/2 In, Silicone (4CYW4)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., Green (4401RG-0150-125-0150)
- ZORO SELECT Flange Gasket, Ring, 1 1/2 In, PTFE (TX-150-0150-N)
- ZORO SELECT Gasket, SVGMS300 (SVGMS300)
- ZORO SELECT Gasket, Ring, 1 1/2 In, Virgin PTFE, White, Outside Dia.: 3-3/8" (D014150R202027)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #300 (BULK-FG-2001)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 2" Pipe - 1/64" T - #150 (BULK-FG-6006)
- Zoro Select Flange & Ring Gaskets