Shop All Flange & Ring Gaskets
Zoro Select
Full Face PTFE Flange Gasket for 2-1/2" Pipe, 1/8" Thick, #150
Mfr # BULK-FG-1172
Zoro # G2435835
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Outside Dia. 7 in
- Inside Dia. 2 7/8 in
- Bolt Holes 4
- Material of Construction PTFE Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1172
- Zoro # G2435835
- UPC # 193005005672
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 1/2 in |
Outside Dia. | 7 in |
Inside Dia. | 2 7/8 in |
Bolt Hole Diameter | 3/4 in |
Details
Bolt Holes | 4 |
Thickness | 1/8 in |
Material of Construction | PTFE Plastic |
Flange Class | Class 150 |
Color | White |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Full Face |
Standards | ASME B16.21, FDA |
Temp. Range (F) | -450 Degrees to 500 Degrees |
Insert Material | None |
For Piping System | Food and Beverage |
FDA Approved | Yes |
For Flange ANSI Class | 150 |
Binder Material | None |
Number of Bolt Holes | 4 |
Reinforced | No |
Metal Detectable Gasket | No |
For Fluid Type | Chemicals |
Description
Full Face Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 2 7/8 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Gas Spring, Carbon Steel, Force 101 lb. (EPS2 24-040-BL)
- ASSA ABLOY Assa: MAXIMUM + KEY BLANK (ASS-ASS-323330-865)
- ARMSTRONG WORLD INDUSTRIES Cross Tee, Ceiling Tile, 48 In. L, Steel (XL7342)
- ZORO SELECT O-Ring, Dash 254, Viton, 0.13 In., PK2 (U38871.012.0550)
- ZORO SELECT Gasket, Ring, 1 In, Virgin PTFE, White, Temp. Range (F): -450 to 500 (D010150R202027)
- ZORO SELECT Raised Face Silicone Flange Gasket for 2" Pipe, 1/8" T, #150 (BULK-FG-1447)
- ZORO SELECT Raised Face PTFE Flange Gasket for 12" Pipe, 1/8" Thick, #150 (BULK-FG-1090)
- ZORO SELECT Flange Gasket, Full Face, 1 In, Nitrile (4CYU2)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Silicone (4CYX1)
- ZORO SELECT Flange Gasket, Ring, 3 In, Graphite (FLEXIGRAF-RG-0150-062-0300)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 316SS (CGI)
- Zoro Select Flange & Ring Gaskets