Shop All Flange & Ring Gaskets
Zoro Select
Full Face PTFE Flange Gasket for 12" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-1159
Zoro # G2435844
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 12 in
- Outside Dia. 19 in
- Inside Dia. 12 3/4 in
- Bolt Holes 12
- Material of Construction PTFE Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1159
- Zoro # G2435844
- UPC # 193005005528
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 12 in |
Outside Dia. | 19 in |
Inside Dia. | 12 3/4 in |
Bolt Hole Diameter | 1 in |
Details
Bolt Holes | 12 |
Thickness | 1/16 in |
Material of Construction | PTFE Plastic |
Flange Class | Class 150 |
Color | White |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Full Face |
Standards | ASME B16.21, FDA |
Temp. Range (F) | -450 Degrees to 500 Degrees |
Reinforced | No |
Insert Material | None |
Number of Bolt Holes | 12 |
For Flange ANSI Class | 150 |
Binder Material | None |
FDA Approved | Yes |
For Fluid Type | Chemicals |
For Piping System | Food and Beverage |
Metal Detectable Gasket | No |
Description
Full Face Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 12 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 12 3/4 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 19 in, Thickness 1/16 in, Number of Bolt Holes 12, Bolt Hole Diameter 1 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Sealed Lever Latch, Non-Locking (S C5-11-25-3)
- STRYBUC DOOR HINGE LH WHITE (56-145LHW)
- DEFENDER SECURITY Deadbolt Strike, Steel Plated (E 2479)
- NORTON DOOR CONTROLS 1618A689 Standard Soffit Plate for Non Hold Open Closers Aluminum (1618A689)
- ZORO SELECT Flange Gasket, Full Face, 2 1/2 In, Viton (4CYV7)
- ZORO SELECT Full Face Aramid Flange Gasket for 2-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-7)
- ZORO SELECT Full Face Aramid Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-59)
- ZORO SELECT Raised Face Graphite Flange Gasket for 4" Pipe, 1/16" T, #150 (BULK-FG-1612)
- ZORO SELECT Raised Face Viton Flange Gasket for 2" Pipe, 1/16" Thick, #300 (BULK-FG-366)
- ZORO SELECT Flange Gasket, 3/4 in., 1/8 in., Green (4401RG-0150-125-0075)
- ASAHI Flange Gasket, 11-7/64" Inside Dia., Black (3113120)
- Zoro Select Flange & Ring Gaskets