Shop All Flange & Ring Gaskets
Zoro Select
Full Face PTFE Flange Gasket for 10" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-1158
Zoro # G2437165
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 10 in
- Outside Dia. 16 in
- Inside Dia. 10 3/4 in
- Bolt Holes 12
- Material of Construction PTFE Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1158
- Zoro # G2437165
- UPC # 193005005511
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 10 in |
Outside Dia. | 16 in |
Inside Dia. | 10 3/4 in |
Bolt Hole Diameter | 1 in |
Details
Bolt Holes | 12 |
Thickness | 1/16 in |
Material of Construction | PTFE Plastic |
Flange Class | Class 150 |
Color | White |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21, FDA |
Type | Full Face |
Temp. Range (F) | -450 Degrees to 500 Degrees |
Reinforced | No |
FDA Approved | Yes |
Insert Material | None |
Binder Material | None |
Metal Detectable Gasket | No |
Number of Bolt Holes | 12 |
For Piping System | Food and Beverage |
For Flange ANSI Class | 150 |
For Fluid Type | Chemicals |
Description
Full Face Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 10 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 10 3/4 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 16 in, Thickness 1/16 in, Number of Bolt Holes 12, Bolt Hole Diameter 1 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Hasp, Steel, 7-1/4 In. L (4PE48)
- HERITAGE S-Hook, .177"x 2-7/8" Zinc (SHOOK-013)
- EKENA MILLWORK 48 5/8"W x 24 3/4"H x 1 1/4"D Cascade Stacked Stone, StoneWall Faux Stone Siding Panel, Sandstone (PNU24X48CASD)
- USA INDUSTRIALS Silicone O-Ring, Dash 239, PK5 (ZUSAS70FDA239)
- ZORO SELECT Raised Face Viton Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-317)
- ZORO SELECT Gasket, Ring, 3 In, Virgin PTFE, White, Thickness: 1/16" (D030150R202027)
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0300)
- ZORO SELECT Flange Gasket, Ring, 5 In, Graphite (FLEXIGRAF-RG-0150-062-0500)
- ZORO SELECT Flange Gasket, Full Face, 2 In, Silicone (4CYW8)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1-1/2", 1/8" Thick, #150 (BULK-FG-1975)
- GARLOCK Gasket, Ring, 2 In, PTFE, White (37045-1102)
- Zoro Select Flange & Ring Gaskets