Shop All Flange & Ring Gaskets
Zoro Select
Full Face PTFE Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150
Mfr # BULK-FG-1170
Zoro # G2436316
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Type Flange Gasket
- Standards ASME B16.21, FDA
- Type Full Face
- Pipe Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1170
- Zoro # G2436316
- UPC # 193005005658
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/2 in |
Outside Dia. | 5 in |
Inside Dia. | 1 7/8 in |
Bolt Hole Diameter | 5/8 in |
Details
Thickness | 1/8 in |
Color | White |
Product Type | Flange Gasket |
Item | Full Face Flange Gasket |
Standards | ASME B16.21, FDA |
Type | Full Face |
Material of Construction | PTFE Plastic |
Bolt Holes | 4 |
Temp. Range (F) | -450 Degrees to 500 Degrees |
Metal Detectable | No |
Flange Class | Class 150 |
Binder Material | None |
Number of Bolt Holes | 4 |
For Flange ANSI Class | 150 |
For Fluid Type | Chemicals |
Insert Material | None |
For Piping System | Food and Beverage |
Metal Detectable Gasket | No |
Reinforced | No |
FDA Approved | Yes |
Description
Full Face Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 1 15/16 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 5 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, TB Keyway (1A1TB1KS208KS800NKW)
- PAWLING Wall Guard, Linen White, 2-15/16 x 144In (WG-3-12-301)
- KENAURD Kenaurd: Commerical handle grade 1 SC1 keyway, KA10 KEYWAY, 70mm latch- CLASSROOM (KCL101-SC-CL)
- DELTANA Round Universal Floor Bumper 1-1/2" Bright Nickel (UFB4505U14)
- ZORO SELECT Full Face PTFE Flange Gasket for 1-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-1147)
- ZORO SELECT Full Face Aramid Flange Gasket for 8" Pipe, 1/16" Thick, #150 (BULK-FG-15)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., Graphite (FLEXIGRAF-RG-0150-125-0150)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/8 in., Green (4401RG-0150-125-0250)
- ZORO SELECT Full Face EPDM Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-596)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1-1/2", 1/8" Thick, #300 (BULK-FG-1998)
- ZORO SELECT Flange Gasket, Full Face, 5 In, Nitrile (4CYU8)
- Zoro Select Flange & Ring Gaskets