Shop All Flange & Ring Gaskets
Zoro Select
Full Face Neoprene Flange Gasket for 4" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-1336
Zoro # G2436709
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 9 in
- Inside Dia. 4 1/2 in
- Bolt Holes 8
- Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1336
- Zoro # G2436709
- UPC # 193005007485
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 9 in |
Inside Dia. | 4 1/2 in |
Bolt Hole Diameter | 3/4 in |
Description
Full Face Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 4 1/2 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 9 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 3/4 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spline, 1200 In L, 1/8 In W, Gray (1XML8)
- LARSON Larson QuickFit 20297807 Door Handleset, Metal, Brass (20297807)
- BEST Caps 21C (21C)
- GENESIS Gs10-1200Pe10-110 Gas Spring (GSS 6509UI)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2-1/2", 1/8" Thick, #150 (BULK-FG-1977)
- ZORO SELECT Gasket, Ring, 1 1/4 In, Virgin PTFE, White, Outside Dia.: 3" (D012150R204027)
- ZORO SELECT Spiral Wound Gasket with PTFE Filler, 3", 1/8" Thick, #150 (BULK-FG-2023)
- ZORO SELECT Gasket, Ring, 1/2 In, Virgin PTFE, White, Thickness: 1/16" (D004150R202027)
- ZORO SELECT Gasket, Ring, 3 In, 1/16 In Thick, Aramid (GSNAG3)
- ZORO SELECT Full Face Buna-N Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-780)
- MACHO O-RING & SEAL INC. 2in Full Face Predator 1330 Flange Gasket Red EPDM, NSF-61 Certified, 1/8in Thick, 5PK (200.PFF150.M0005)
- Zoro Select Flange & Ring Gaskets