Shop All Flange & Ring Gaskets
Zoro Select
Full Face Graphite Flange Gasket for 2" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-1700
Zoro # G2437199
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 6 in
- Inside Dia. 2 3/8 in
- Bolt Holes 4
- Material of Construction Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1700
- Zoro # G2437199
- UPC # 193005011512
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 6 in |
Inside Dia. | 2 3/8 in |
Bolt Hole Diameter | 3/4 in |
Details
Bolt Holes | 4 |
Thickness | 1/16 in |
Material of Construction | Graphite |
Flange Class | Class 150 |
Color | Dark Gray |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21 |
Type | Full Face |
Temp. Range (F) | -400 Degrees to 975 Degrees |
FDA Approved | No |
For Fluid Type | Chemicals |
Number of Bolt Holes | 4 |
Binder Material | None |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
Insert Material | None |
Description
Full Face Flange Gasket, Gasket Material Graphite, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material None, Color Gray, Inside Diameter 2 3/8 in, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 975 Degrees F, Outside Diameter 6 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 12 5/8-inch (320 mm) Center to Center Brushed Nickel Transitional Cabinet Pull (BP8675320195)
- TRIMLITE 30" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 7-1/4" LH Prehung Door with Brushed Chrome Hinges (2668pri8401LH26D714)
- ACROVYN Wainscot Trim, Black (WC40WT108N)
- RAYMOND Die Spring, Blue, Overall 2-3/4" L, PK5 (ASL016070)
- ZORO SELECT Full Face ePTFE Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-1884)
- ZORO SELECT Full Face PTFE Flange Gasket for 4" Pipe, 1/8" Thick, #300 (BULK-FG-1221)
- ZORO SELECT Flange Gasket, Full Face, 1 In, Viton (4CYV4)
- ZORO SELECT Raised Face Viton Flange Gasket for 4" Pipe, 1/8" Thick, #150 (BULK-FG-347)
- ZORO SELECT Raised Face PTFE Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-1081)
- ZORO SELECT Raised Face EPDM Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-506)
- ZORO SELECT Raised Face Graphite Flange Gasket for 4" Pipe, 1/16" T, #150 (BULK-FG-1612)
- Zoro Select Flange & Ring Gaskets