Shop All Sheet Gaskets
Zoro Select
Full Face Flange Gasket, 2 1/2 in Pipe Sz
Mfr # 4401FF-0150-062-0250
Zoro # G909989861
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- FDA Approved No
- Market Industrial
- Number of Bolt Holes 4
- Reinforced Yes
- For Flange ANSI Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4401FF-0150-062-0250
- Zoro # G909989861
- Country of Origin Multiple
- Category Sheet Gaskets
Dimensions
Bolt Hole Diameter | 3/4 in |
Details
Item | Full Face Flange Gasket |
FDA Approved | No |
Market | Industrial |
Number of Bolt Holes | 4 |
Reinforced | Yes |
For Flange ANSI Class | 150 |
Material Trade Name | Klingersil C-4401 |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
Insert Material | None |
Metal Detectable Gasket | No |
Binder Material | Buna-N |
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 2 1/2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 2 7/8 in, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 750 Degrees F, Outside Diameter 7 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Leveling Mount, Boltless, M20, 3 in. Base (MT-SW4)
- BEST Lever Lockset, Mechanical, Dorm., Grd. 1 (9K37T16DS3626)
- MASTER MAGNETICS Handle Magnet 100# Pull (07501)
- SUGATSUNE Utility Hook, 304 SS, 1-17/64 In (4CRU4)
- ZORO SELECT Gasket, Full Face, 3 In, SBR, Red (7124FF-0150-125-0300)
- ZORO SELECT Gasket, Graphite/SS, 1/8In T, 39-1/2In LxW (FLEXIGRAF-M125)
- ZORO SELECT Gasket, Full Face, 2 In, SBR, Red (7124FF-0150-125-0200)
- ZORO SELECT Gasket, 1-1/2 In, Bevel Seat, BUNA (40BSB1.5)
- ZORO SELECT Gasket, Full Face, 4 In, SBR, Red (7124FF-0150-125-0400)
- ZORO SELECT Gasket Sheet, 12 x 12 In, PTFE, White (8764V12125)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, Silicone (42RXPX-050)
- Zoro Select Sheet Gaskets