Shop All Sheet Gaskets
Zoro Select
Full Face Flange Gasket, 10 in Pipe Size
Mfr # 7124FF-0150-125-1000
Zoro # G509989841
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- FDA Approved No
- Insert Material None
- Number of Bolt Holes 12
- Bolt Hole Diameter 1 in
- Binder Material SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7124FF-0150-125-1000
- Zoro # G509989841
- Country of Origin Multiple
- Category Sheet Gaskets
Dimensions
Bolt Hole Diameter | 1 in |
Details
Item | Full Face Flange Gasket |
FDA Approved | No |
Insert Material | None |
Number of Bolt Holes | 12 |
Binder Material | SBR |
For Flange ANSI Class | 150 |
For Fluid Type | Air, Water |
Metal Detectable Gasket | No |
Description
Full Face Flange Gasket, Gasket Material SBR, Insert Material None, For Pipe Size 10 in, For Flange ANSI Class 150, Binder Material SBR, Color Red, Inside Diameter 10 3/4 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 170 Degrees F, Outside Diameter 14 1/4 in, Thickness 1/8 in, Number of Bolt Holes 12, Bolt Hole Diameter 1 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness 75A, Includes Mounting Hardware No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 12" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-12)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T12)
- MONROE PMP Fold Pull Handle, Steel, 3-25/32 In. H, Zinc, Unthr. Holes (PH-0287)
- BALDWIN ESTATE Venetian Bronze Kits Venetian Bronze (5399.112.G)
- ZORO SELECT Spiral Wound Flange Gasket, 1/2in Pipe Sz (913M-304T-150-0050)
- ZORO SELECT Silicone Sheet, 60A, 12"x12"x1/8", SemiClr (BULK-RS-S60CLRFDA-10)
- ZORO SELECT Gasket, Full Face, 4 In, 1/8 In Thick, SBR (GSFFG4)
- ZORO SELECT Gasket Sheet, 24 x 24 In, PTFE, White (8764V24125)
- ZORO SELECT Gasket, 1-1/2 In, Bevel Seat, PTFE (692-10006)
- ZORO SELECT Spiral Wound Metal Gasket, 2-1/2, 11/64 (304-150-0250)
- ZORO SELECT Gasket, Full Face, 3 In, 1/8 In Thick, SBR (GSFFG3)
- Zoro Select Sheet Gaskets