Shop All Flange & Ring Gaskets
Zoro Select
Full Face ePTFE Flange Gasket for 3" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-1886
Zoro # G2437488
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16 in
- Color White
- Product Type Flange Gasket
- Type Full Face
- Standards ASME B16.21, FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1886
- Zoro # G2437488
- UPC # 193005013561
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Inside Dia. | 3 1/2 in |
Outside Dia. | 7 1/2 in |
Pipe Size | 3 in |
Bolt Hole Diameter | 3/4 in |
Details
Thickness | 1/16 in |
Color | White |
Product Type | Flange Gasket |
Item | Full Face Flange Gasket |
Type | Full Face |
Standards | ASME B16.21, FDA |
Temp. Range (F) | -450 to 600 |
Bolt Holes | 4 |
Metal Detectable | No |
Material of Construction | ePTFE Plastic |
Flange Class | Class 150 |
For Piping System | Food and Beverage |
For Fluid Type | Chemicals |
Binder Material | None |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
FDA Approved | Yes |
Number of Bolt Holes | 4 |
Insert Material | None |
Reinforced | No |
Description
Full Face Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 3 1/2 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 7 1/2 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS High Security Hasp, Malleable Cast Iron (130/180)
- DON-JO 1-1/4" x 4-7/8" Blank Electric Strike Aluminum Frame Filler Plate (AF260SL)
- ELESA Lift-off Hinges, CFMY.50 SH-6-S (CFMY)
- MTD Spring-Extension (732-04612)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 4", 1/8" Thick, #150 (BULK-FG-1980)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2-1/2", 1/8" Thick, #150 (BULK-FG-1977)
- ZORO SELECT Full Face Aramid Flange Gasket for 12" Pipe, 1/16" Thick, #150 (BULK-FG-18)
- ZORO SELECT Flange Gasket, Full Face, 12" Pipe (BULK-FG-120)
- ZORO SELECT Flange Gasket, 4 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0400)
- ZORO SELECT Gasket, Ring, 2 1/2 In, 1/16 Thick, Aramid (GSNAG2.5)
- GORE Ring Gasket, 6 In, Expanded PTFE (STYLE 800)
- Zoro Select Flange & Ring Gaskets