Shop All Flange & Ring Gaskets
Zoro Select
Full Face ePTFE Flange Gasket for 1-1/2" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-1883
Zoro # G2437558
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Outside Dia. 5 in
- Inside Dia. 1 7/8 in
- Bolt Holes 4
- Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1883
- Zoro # G2437558
- UPC # 193005013530
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/2 in |
Outside Dia. | 5 in |
Inside Dia. | 1 7/8 in |
Bolt Hole Diameter | 5/8 in |
Details
Bolt Holes | 4 |
Thickness | 1/16 in |
Material of Construction | ePTFE Plastic |
Flange Class | Class 150 |
Color | White |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Full Face |
Standards | ASME B16.21, FDA |
Temp. Range (F) | -450 to 600 |
For Flange ANSI Class | 150 |
Binder Material | None |
FDA Approved | Yes |
Reinforced | No |
Metal Detectable Gasket | No |
Number of Bolt Holes | 4 |
For Piping System | Food and Beverage |
Insert Material | None |
For Fluid Type | Chemicals |
Description
Full Face Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 1 15/16 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 5 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Lever Lockset, Mechanical, Storeroom, Grd.2 (RL12SR 26D CS)
- ZORO SELECT O-Ring, Dash 432, Silicone, 0.27 In., PK5 (U38883.025.0537)
- PRIME-LINE Surface Bolt, 3 in., Solid Brass, Polished Finish Single Pack (U 9962)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK (09186)
- ZORO SELECT Flange Gasket, Ring, 4 In, Graphite (FLEXIGRAF-RG-0150-062-0400)
- ZORO SELECT Gasket, Ring, 2 In, 1/16 In Thick, Aramid (GSNAG2)
- ZORO SELECT Flange Gasket, Ring, 1 In, Graphite (FLEXIGRAF-RG-0150-062-0100)
- ZORO SELECT Gasket, Ring, 6 In, Virgin PTFE, White (D060150R204027)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/8 in., Green (4401RG-0150-125-0250)
- ZORO SELECT Gasket, Ring, 5 In, 1/16 In Thick, Aramid (GSNAG5)
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 304SS (CGI)
- Zoro Select Flange & Ring Gaskets