Shop All Flange & Ring Gaskets
Zoro Select
Full Face EPDM Flange Gasket for 6" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-603
Zoro # G2435065
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16 in
- Color Black
- Product Type Flange Gasket
- Type Full Face
- Standards ASME B16.21, ASTM D2000 BA 607
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-603
- Zoro # G2435065
- UPC # 193005018771
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Inside Dia. | 6 5/8 in |
Pipe Size | 6 in |
Outside Dia. | 11 in |
Bolt Hole Diameter | 7/8 in |
Details
Thickness | 1/16 in |
Color | Black |
Product Type | Flange Gasket |
Item | Full Face Flange Gasket |
Type | Full Face |
Standards | ASME B16.21, ASTM D2000 BA 607 |
Material of Construction | EPDM |
Bolt Holes | 8 |
Metal Detectable | No |
Temp. Range (F) | -30 Degrees to 250 Degrees |
Flange Class | Class 150 |
For Flange ANSI Class | 150 |
Market | Industrial |
Insert Material | None |
For Fluid Type | Chemicals |
Binder Material | None |
FDA Approved | No |
Number of Bolt Holes | 8 |
For Location | Outdoor |
Metal Detectable Gasket | No |
Description
Full Face Flange Gasket, Gasket Material EPDM, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 6 5/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 11 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Ring, 3 In, Virgin PTFE, White, Thickness: 1/16" (D030150R202027)
- PRIME-LINE 6 in. Gray-Painted Steel Latch Shield with 5/16 in. Offset (U 9509)
- HICKORY HARDWARE Cup Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center (P3004-RI)
- ZORO SELECT Heavy Duty Barrel Slide Bolt, Black (1WAA7)
- ZORO SELECT Flange Gasket, Full Face, 8 In, Silicone (4CYX5)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2In, Silicone (4CYW7)
- ZORO SELECT Full Face Rnfcd Graphite Flange Gasket 6" Pipe, 1/16" T, #150 (BULK-FG-971)
- ZORO SELECT Full Face Aramid Flange Gasket for 8" Pipe, 1/16" Thick, #150 (BULK-FG-15)
- ZORO SELECT Flange Gasket, Full Face, 2.5 In, Silicone (4CYW9)
- ZORO SELECT Gasket, Ring, 4 In, 1/16 In Thick, Aramid (GSNAG4)
- ZORO SELECT Flange Gasket, 6 in., 1/16 in., Green (4401RG-0150-062-0600)
- Zoro Select Flange & Ring Gaskets