Shop All Flange & Ring Gaskets
Zoro Select
Full Face EPDM Flange Gasket for 3" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-598
Zoro # G2434916
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 7 1/2 in
- Inside Dia. 3 1/2 in
- Bolt Holes 4
- Material of Construction EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-598
- Zoro # G2434916
- UPC # 193005018702
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 7 1/2 in |
Inside Dia. | 3 1/2 in |
Bolt Hole Diameter | 3/4 in |
Details
Bolt Holes | 4 |
Thickness | 1/16 in |
Material of Construction | EPDM |
Flange Class | Class 150 |
Color | Black |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21, ASTM D2000 BA 607 |
Type | Full Face |
Temp. Range (F) | -30 Degrees to 250 Degrees |
Market | Industrial |
For Fluid Type | Chemicals |
FDA Approved | No |
Insert Material | None |
For Flange ANSI Class | 150 |
Metal Detectable Gasket | No |
Number of Bolt Holes | 4 |
For Location | Outdoor |
Binder Material | None |
Description
Full Face Flange Gasket, Gasket Material EPDM, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 3 1/2 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 7 1/2 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Connector 050279 (050279)
- WRS WRS 1-7/8" Black Sash Cam (02-1873-2)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 4 ft., Alum (896V-4)
- DELTANA Extension Flush Bolt, Solid Brass Black 18" (18EFB19)
- ZORO SELECT Flange Gasket, Full Face, 3" Pipe (BULK-FG-621)
- ZORO SELECT Flange Gasket, Full Face, 6 In, Nitrile (4CYU9)
- ZORO SELECT Full Face Buna-N Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-805)
- ZORO SELECT Flange Gasket, Full Face, 6 In, Viton (4CYW2)
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0300)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1-1/2", 1/8" Thick, #300 (BULK-FG-1998)
- USA INDUSTRIALS Ring Aramid/SBR Flange Gasket for 14" Pipe - 1/16" T - #150 (BULK-FG-5397)
- Zoro Select Flange & Ring Gaskets