Shop All Flange & Ring Gaskets
Zoro Select
Full Face EPDM Flange Gasket for 1-1/4" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-594
Zoro # G2434977
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Outside Dia. 4 5/8 in
- Inside Dia. 1 5/8 in
- Bolt Holes 4
- Material of Construction EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-594
- Zoro # G2434977
- UPC # 193005018665
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/4 in |
Outside Dia. | 4 5/8 in |
Inside Dia. | 1 5/8 in |
Bolt Hole Diameter | 5/8 in |
Details
Bolt Holes | 4 |
Thickness | 1/16 in |
Material of Construction | EPDM |
Flange Class | Class 150 |
Color | Black |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Full Face |
Standards | ASME B16.21, ASTM D2000 BA 607 |
Temp. Range (F) | -30 Degrees to 250 Degrees |
Market | Industrial |
FDA Approved | No |
Binder Material | None |
For Flange ANSI Class | 150 |
Insert Material | None |
For Location | Outdoor |
Metal Detectable Gasket | No |
Number of Bolt Holes | 4 |
For Fluid Type | Chemicals |
Description
Full Face Flange Gasket, Gasket Material EPDM, Insert Material None, For Pipe Size 1 1/4 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 1 11/16 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 4 5/8 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Door Jamb Guide Pckt Btm (161930)
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W (904H-US32D)
- ZORO SELECT O-Ring, Dash 267, Viton, 0.13 In., PK2 (U38871.012.0825)
- MASTER MAGNETICS MAGNETIC HOOKS 28# 2PK (7632)
- ZORO SELECT Gasket, Ring, 1 In, Virgin PTFE, White, Temp. Range (F): -450 to 500 (D010150R202027)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., Green (4401RG-0150-125-0150)
- ZORO SELECT Full Face Aramid Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-6)
- ZORO SELECT Flange Gasket, Ring, 1 In, Graphite (FLEXIGRAF-RG-0150-062-0100)
- ZORO SELECT Gasket, Ring, 3 In, Virgin PTFE, White (D030150R204027)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #300 (BULK-FG-2001)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2-1/2", 1/8" Thick, #150 (BULK-FG-1977)
- Zoro Select Flange & Ring Gaskets