Shop All Flange & Ring Gaskets
Zoro Select
Full Face Buna-N Flange Gasket for 2" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-780
Zoro # G2435214
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 6 in
- Inside Dia. 2 3/8 in
- Bolt Holes 4
- Material of Construction Buna N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-780
- Zoro # G2435214
- UPC # 193005020736
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 6 in |
Inside Dia. | 2 3/8 in |
Bolt Hole Diameter | 3/4 in |
Details
Bolt Holes | 4 |
Thickness | 1/16 in |
Material of Construction | Buna N |
Flange Class | Class 150 |
Color | Black |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Full Face |
Standards | ASME B16.21, ASTM D2000 BF 607 |
Temp. Range (F) | -30 Degrees to 250 Degrees |
For Flange ANSI Class | 150 |
Metal Detectable Gasket | No |
Number of Bolt Holes | 4 |
For Piping System | Food and Beverage |
FDA Approved | No |
For Fluid Type | Chemicals |
Binder Material | None |
Market | Industrial |
Insert Material | None |
Description
Full Face Flange Gasket, Gasket Material Buna-N, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 2 3/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 6 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL ALUMINUM TRACK FOR 3/4In. (4 FT A-8042)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 42inL (RT3-5812)
- SCHLAGE Indicator (L283-414 626)
- SPEC Compression Spring, Music Wire, PK10, C09751052500M (C09751052500M)
- ZORO SELECT Full Face Buna-N Flange Gasket for 2" Pipe, 1/8" Thick, #150 (BULK-FG-803)
- ZORO SELECT Flange Gasket, 8 in., 1/16 in., Green (4401RG-0150-062-0800)
- ZORO SELECT Flange Gasket, 6 in., 1/8 in., Green (4401RG-0150-125-0600)
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0300)
- ZORO SELECT Flange Gasket, 4 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0400)
- ZORO SELECT Gasket, Ring, 4 In, Virgin PTFE, White (D040150R204027)
- MACHO O-RING & SEAL INC. 2in Full Face Predator 1330 Flange Gasket Red EPDM, NSF-61 Certified, 1/8in Thick, 5PK (200.PFF150.M0005)
- Zoro Select Flange & Ring Gaskets